Beli suction cup di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Eins Bellow type Suction CupsDeskripsi:SFSG 62 SI-PT1/8 M is a bellows suction cup with 2.5 folds. This silicone suction cup has a diametre of 62.2mm. Applicable stems are Large, VFI-L or VFIL-H.atribut:
- Diameter: 62.2
- Sequenza Item: 3-17SFSG 62 SI-PT1/8 M
- Size: Large
- Folds: 2.5
- Thread: 1/8
- Material: Silicone
- Heat Resistance (°C): 250
- Weight (g): 59.0
- FESTO Vacuum Suction Cup VAS Seriesatribut:
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Suction Cup Shape: Round, flat
- INDOCART Industrial SIlicone Vacuum Suction Cupatribut:
- Material: Silicone
- monotaro Suction Vacuum Cup (Kop Vakum Hisap)Deskripsi:Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium
- monotaro.id Hex Bolt SS 304 (Baut Hexagonal)atribut:
- Material: SS 304
- Kennedy Triple Head Suction Cup 120mm (110Kg)Deskripsi:For use in hand lift applications only. Multiple vacuums used on a single load can only improve handling. If using more than one vacuum tool the ratio of maximum lift capacity does not increase. To lift heavier weights a larger vacuum must be used. All are fitted with a rubber suction which will not damage contact surface during the lifting action. For use on glass, tiles, plastic or other smooth surfaced non-porous material and can also be used for pulling out dents. Hand lift only, must not be used in conjunction with mechanical lifting equipment. Single (VLS045) Double (VLD070) Triple (VLT070)atribut:
- Tool Material: Metal
- Cup Diameter: 120mm
- Tool Application: Windscreen
- Max Lift: 110kg
- Additional Features: Can be used for pulling out dents Fitted with a rubber suction
- Part Number: KEN5032660K
- Eins Suction cup W/Sponge(Std/Silicon/Brown)Deskripsi:Effective for works on the uneven suction surface.Excellent fitting feeling and flexibly follows the shapes and postures of the works.Excellent in heat resistance and alcohol resistance.Can be easily installed with absorption fittings.
- WESTWARD Suction Cup Lifter (Alat Angkat Hisap Kop Vakum)atribut:
- Handle Type: D-Handle
- Cup Size (inch): 4 1/2 Dia
- Cup Type: Flat
- Product Type: Suction Cup Lifter
- UNSPSC: 24101631
- Maximum Load Capacity (lbs): 90
- Autonics Rotary Encoder E30S InkrementalDeskripsi:The E30S series incremental rotary encoders feature an ultra-compact Ø30 mm housing size and an ultra-lightweight (35 g) design. Small size and light weight allow easy installation in tight or confined spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of the equipment used. The encoder is available with a variety of output control options.atribut:
- Starting Torque (gf.cm): 20 (Maximum)
- Control Output: Totem Pole
- Connection Type: Axial Cable Type
- Accessories: Ø4mm coupling
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Output Phases: A, B, Z
- Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
- Shaft Outer Diameter (mm): 4
- Type: Incremental
- Hikari Suction Cup HandleDeskripsi:A suction cup type handle that does not require construction, tools, and can be easily installed. It can be opened and closed easily with a large handle.atribut:
- Material: Body/Lever: ABS resin/Suction cup: PVC/Polyurethane gel/Slip stopper: Elastomer
- Allowable Load (kg): 38 vertical/20 horizontal
- Dimensions (mm): 98x80x299
- JTC Side Platform For Chestatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): 406×334×178
- ASTRO PRODUCTS Suction lifter doubleatribut:
- Allowable Load (kg): 40
- Dimensions WxDxH (mm): 320x117x105
- Material: Body = ABS, Suction cup = Rubber
- TRUSCO Suction Cup (Kop Kaca)atribut:
- Color: Transparent
- Material: Vinyl chloride (PVC)
- KING TONY Roller Chain DetacherDeskripsi:Roller chain detacheratribut:
- For Chain Size Ansi (No): 35-50
- Myotoku Suction Padatribut:
- Diameter (mm): 30.0
- Height (mm): 18.0
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrileatribut:
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- Eins Suction CupsDeskripsi:Bellows type suction cups are suitable for angular pieces. VAPH-30C-3 is a bellows type silicone suction cup with a 30mm diametre. Applicable stems are Small, VFIL-S or VFILB-SH.atribut:
- Diameter: 30
- Size: Small
- Folds: 2.5
- Material: Silicone
- Heat Resistance (°C): 250
- Color: Blue
Daftar Harga suction cup Terbaru October 2026
| Eins Bellow type Suction Cups | Rp2.099.900 |
| FESTO Vacuum Suction Cup VAS Series | Rp129.900 |
| INDOCART Industrial SIlicone Vacuum Suction Cup | Rp20.900 |
| monotaro Suction Vacuum Cup (Kop Vakum Hisap) | Rp289.900 |
| monotaro.id Hex Bolt SS 304 (Baut Hexagonal) | Rp96.900 |
| Kennedy Triple Head Suction Cup 120mm (110Kg) | Rp1.799.900 |
| Wipro Vacuum Cup for Glass (Kop Hisap Kaca) | Rp94.900 |
| Eins Suction cup W/Sponge(Std/Silicon/Brown) | Rp429.900 |
| WESTWARD Suction Cup Lifter (Alat Angkat Hisap Kop Vakum) | Rp80.900 |
| Autonics Rotary Encoder E30S Inkremental | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/mwP102230824-4.jpg)
/c7P104629439-1.jpg)
/9nP102203347-3.jpg)
/P103079549-2.jpg)
/qsP107764964-1.jpg)




/5xP111508213-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)